LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

SHCS, Flat, Steel, M4-0.70x5.52mm, PK200

UNBRAKO| Zoro #: G0450046| Mfr #: 03309

$63.42 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 5.52mm
Drive Size: 2.50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450046 Mfr #: 03309
Item: Metric Socket Flat Head Cap ScrewLength: 5.52mm
Drive Size: 2.50mmDrive Type: Hex Socket
Thread Length: 5.52mmThread Style: Fully Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 8mmHead Height: 2.48mm
Min. Tensile Strength: 160,000System of Measurement: Metric
Basic Material: SteelThread Dia.: M4
Dia./Thread Size: M4-0.70Material Grade: Class 12.9
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: FlatCountry of Origin (subject to change): Unknown

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 5.52mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5.52mm, Head Height 2.48mm, Thread Dia. M4, Package Quantity 200

Reviews