THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M4-0.7 x 9.52 mm. Black Oxide 12.9 Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G0881666| Mfr #: 03312

$72.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Drive Type: Hex Socket
Fastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881666 Mfr #: 03312
Drive Type: Hex SocketFastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43Head Height: 2.48mm
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Drive Size: 2.50mmDia./Thread Size: M4-0.70
Min. Tensile Strength: 160,000Item: Metric Socket Flat Head Cap Screw
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
System of Measurement: MetricHead Dia.: 8mm
Thread Style: Fully ThreadedFastener Finish: Black Oxide
Material Grade: Class 12.9Basic Material: Steel
Length: 9.52mmThread Length: 9.52mm
Thread Dia.: M4Country of Origin (subject to change): Unknown

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 9.52mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 9.52mm, Head Height 2.48mm, Thread Dia. M4, Package Quantity 200

Reviews