3/8"-16 x 1/2" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G1729883|Mfr #: 00608

$62.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729883 Mfr #: 00608
Drive Type: Hex SocketMeets/Exceeds: ASTM A574
Dia./Thread Size: 3/8"-16Drive Size: 3/16"
Head Dia.: 9/16"Finish: Black Oxide
Thread Length: 1/2"Min. Tensile Strength: 150, 000 psi
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 16Length: 1/2"
Material: Alloy SteelSystem of Measurement: Inch
Head Type: LowItem: Socket Head Cap Screw
Head Height: 3/8"Rockwell Hardness: 33 to 39
Thread Style: Fully ThreadedThread Dia.: 3/8"
Temp. Range: - 50 Degrees F to 550 Degrees FCountry of Origin (subject to change): Unknown

Product Description

Socket Head Cap Screw, Low, 3/8 In.-16, Material Alloy Steel, Black Oxide Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1/2 In., Thread Length 1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.