#10-24 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0296161| Mfr #: 12557

$25.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296161 Mfr #: 12557
Head Height: 1/16"Head Dia.: 5/16"
Min. Tensile Strength: 190, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-24Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: 39 to 43
Thread Dia.: #10Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 50 Degrees F to 550 Degrees F
Thread Style: Fully ThreadedThread Length: 1"
Drive Size: 5/16"Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.