Shop Alternate Products
This Product is Discontinued
Unbrako
24 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 12492
Zoro # G2384401
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 24
- Drive Type Hex Socket
- Drive Size 5/16"
- Material Alloy Steel