1/2"-13 x 1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

UNBRAKO |Zoro #: G1970053|Mfr #: 15644

$65.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1970053 Mfr #: 15644
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Dia./Thread Size: 1/2"-13Drive Size: 3/8"
Head Dia.: 3/4"Finish: Black Oxide
Min. Tensile Strength: 190, 000 psiThread Type: Coarse
Thread Direction: Right HandThread Size: 13
Material: Alloy SteelSystem of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Head Height: 1/2"Rockwell Hardness: 39 to 43
Thread Dia.: 1/2"Temp. Range: - 50 Degrees F to 550 Degrees F
Thread Style: Fully ThreadedThread Length: 1/2"
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1/2 In.-13, Material Alloy Steel, Black Oxide Finish, Thread Size 13, Drive Type Hex Socket, Drive Size 3/8 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1/2 In., Thread Length 1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.