1/2"-13 x 4-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

UNBRAKO| Zoro #: G1806594| Mfr #: 19162

$223.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1806594 Mfr #: 19162
Item: Socket Head Cap ScrewTemp. Range: - 50 Degrees F to 550 Degrees F
Thread Length: 1-3/4"Screw Head Type: Cylindrical
Length: 4-3/4"Min. Tensile Strength: 190, 000 psi
Head Height: 1/2"System of Measurement: Inch
Drive Size: 3/8"Basic Material: Steel
Screw Industry Standards: ASTM A574, ASME B18.3Thread Style: Partially Threaded
Thread Dia.: 1/2"Drive Type: Hex Socket
Head Dia.: 3/4"Material Grade: Alloy Steel
Thread Direction: Right HandFastener Finish: Black Oxide
Dia./Thread Size: 1/2"-13Screw Style: Socket Head Cap Screw
Rockwell Hardness: 39 to 43Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 4-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.