1/2"-20 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

UNBRAKO |Zoro #: G2384873|Mfr #: 09796

$60.94 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2384873 Mfr #: 09796
Drive Type: Hex SocketFinish: Black Oxide
Thread Direction: Right HandHead Type: Standard
Thread Dia.: 1/2"Thread Size: 20
System of Measurement: InchTemp. Range: - 50 Degrees F to 550 Degrees F
Min. Tensile Strength: 190, 000 psiMaterial: Alloy Steel
Head Height: 1/2"Length: 2"
Head Dia.: 3/4"Item: Socket Head Cap Screw
Rockwell Hardness: 39 to 43Meets/Exceeds: ASTM A574, ANSI B18.3
Thread Type: FineThread Style: Fully Threaded
Thread Length: 2"Dia./Thread Size: 1/2"-20
Drive Size: 3/8"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1/2 In.-20, Material Alloy Steel, Black Oxide Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 3/8 In., Thread Type Fine, Thread Style Fully Threaded, Thread Direction Right Hand, Length 2 In., Thread Length 2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.