1/4"-20 x 3" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G1843527| Mfr #: 18371

$74.63 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843527 Mfr #: 18371
Head Height: 1/4"Head Dia.: 3/8"
Min. Tensile Strength: 190, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/16"Dia./Thread Size: 1/4"-20
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Length: 1"Rockwell Hardness: 39 to 43
Thread Dia.: 1/4"Thread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 50 Degrees F to 550 Degrees FLength: 3"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.