1/4"-20 x 7/8" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G1075523|Mfr #: 08969

$20.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1075523 Mfr #: 08969
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Dia./Thread Size: 1/4"-20Drive Size: 3/16"
Head Dia.: 3/8"Finish: Black Oxide
Min. Tensile Strength: 190, 000 psiThread Type: Coarse
Thread Direction: Right HandThread Size: 20
Material: Alloy SteelSystem of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Head Height: 1/4"Rockwell Hardness: 39 to 43
Thread Dia.: 1/4"Temp. Range: - 50 Degrees F to 550 Degrees F
Thread Style: Fully ThreadedThread Length: 7/8"
Length: 7/8"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1/4 In.-20, Material Alloy Steel, Black Oxide Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 7/8 In., Thread Length 7/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.