3/8"-16 x 1-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

UNBRAKO| Zoro #: G1582533| Mfr #: 15727

$20.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1582533 Mfr #: 15727
Screw Head Type: CylindricalMin. Tensile Strength: 190, 000 psi
Item: Socket Head Cap ScrewThread Style: Partially Threaded
Drive Type: Hex SocketFastener Finish: Black Oxide
Material Grade: Alloy SteelSystem of Measurement: Inch
Head Dia.: 9/16"Temp. Range: - 50 Degrees F to 550 Degrees F
Head Height: 3/8"Rockwell Hardness: 39 to 43
Screw Style: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNCBasic Material: Steel
Dia./Thread Size: 3/8"-16Thread Length: 1-1/4"
Thread Direction: Right HandDrive Size: 5/16"
Thread Dia.: 3/8"Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50
Save 15%. Sign up for Z-mail.