5/16"-18 x 1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0989642| Mfr #: 18403

$21.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989642 Mfr #: 18403
Head Height: 5/16"Head Dia.: 7/16"
Min. Tensile Strength: 190, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/4"Dia./Thread Size: 5/16"-18
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Length: 1/2"Thread Length: 1/2"
Rockwell Hardness: 39 to 43Thread Dia.: 5/16"
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 50 Degrees F to 550 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.