#6-32 x 3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G1173322|Mfr #: 18824

$22.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173322 Mfr #: 18824
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Dia./Thread Size: #6-32Drive Size: 7/64"
Head Dia.: 1/4"Finish: Black Oxide
Min. Tensile Strength: 190, 000 psiThread Type: Coarse
Thread Direction: Right HandThread Size: 32
Material: Alloy SteelSystem of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Head Height: 1/8"Rockwell Hardness: 39 to 43
Thread Style: Fully ThreadedThread Dia.: #6
Temp. Range: - 50 Degrees F to 550 Degrees FThread Length: 3/4"
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, #6-32, Material Alloy Steel, Black Oxide Finish, Thread Size 32, Drive Type Hex Socket, Drive Size 7/64 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/4 In., Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.