7/16"-14 x 2-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

UNBRAKO |Zoro #: G0697681|Mfr #: 16299

$71.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697681 Mfr #: 16299
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Dia./Thread Size: 7/16"-14Drive Size: 3/8"
Head Dia.: 11/16"Finish: Black Oxide
Thread Length: 1-1/2"Min. Tensile Strength: 190, 000 psi
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 14Material: Alloy Steel
System of Measurement: InchHead Type: Standard
Item: Socket Head Cap ScrewHead Height: 7/16"
Rockwell Hardness: 39 to 43Thread Dia.: 7/16"
Temp. Range: - 50 Degrees F to 550 Degrees FThread Style: Partially Threaded
Length: 2-1/4"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 7/16 In.-14, Material Alloy Steel, Black Oxide Finish, Thread Size 14, Drive Type Hex Socket, Drive Size 3/8 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 2-1/4 In., Thread Length 1-1/2 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.