7/16"-20 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

UNBRAKO| Zoro #: G1380127| Mfr #: 04593

$72.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1380127 Mfr #: 04593
Head Height: 7/16"Head Dia.: 11/16"
Min. Tensile Strength: 190, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/8"Dia./Thread Size: 7/16"-20
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Length: 2"Thread Length: 1-3/8"
Rockwell Hardness: 39 to 43Thread Dia.: 7/16"
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNF
Thread Direction: Right HandItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 50 Degrees F to 550 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-20, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.