#8-32 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0622833| Mfr #: 03156

$27.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622833 Mfr #: 03156
Head Height: 5/64"Head Dia.: 5/16"
Min. Tensile Strength: 190, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 9/64"Dia./Thread Size: #8-32
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: 39 to 43Thread Dia.: #8
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 50 Degrees F to 550 Degrees FThread Style: Fully Threaded
Thread Length: 1"Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.