M10-1.50 x 12mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO |Zoro #: G1264882|Mfr #: 06237

$126.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1264882 Mfr #: 06237
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M10-1.50Drive Size: 8mm
Head Dia.: 16mmFinish: Black Oxide
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 1.50mmMaterial: Alloy Steel
Head Type: StandardItem: Metric Socket Head Cap Screw
Head Height: 10mmRockwell Hardness: 40 to 43
System of Measurement: MetricThread Dia.: M10
Min. Tensile Strength: 190, 000Thread Style: Fully Threaded
Thread Length: 12mmLength: 12mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M10-1.50, Material Alloy Steel, Black Oxide Finish, Thread Size 1.50mm, Drive Type Hex Socket, Drive Size 8mm, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 12mm, Thread Length 12mm, Head Height 10mm, Thread Dia. M10, Package Quantity 200

Product Reviews

Save 15% when you sign up for Z-mail.