M10-1.50 x 55mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G1435996|Mfr #: 03087

$116.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435996 Mfr #: 03087
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M10-1.50Drive Size: 8mm
Head Dia.: 16mmFinish: Black Oxide
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 1.50mmMaterial: Alloy Steel
Head Type: StandardItem: Metric Socket Head Cap Screw
Head Height: 10mmRockwell Hardness: 40 to 43
System of Measurement: MetricThread Dia.: M10
Min. Tensile Strength: 176, 900 psiThread Style: Partially Threaded
Thread Length: 32mmLength: 55mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M10-1.50, Material Alloy Steel, Black Oxide Finish, Thread Size 1.50mm, Drive Type Hex Socket, Drive Size 8mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 55mm, Thread Length 32mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.