DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

M12-1.75 x 100mm Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

UNBRAKO| Zoro #: G1252587| Mfr #: 22142

$120.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1252587 Mfr #: 22142
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Alloy Steel
Drive Size: 10mmFastener Thread Type: Metric Coarse
Head Dia.: 18mmHead Height: 12mm
Min. Tensile Strength: 176, 900 psiDia./Thread Size: M12-1.75
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Screw Head Type: CylindricalRockwell Hardness: 40 to 43
Thread Dia.: M12Fastener Finish: Black Oxide
Thread Style: Partially ThreadedThread Length: 36mm
Length: 100mmCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 100mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 36mm, Head Height 12mm, Thread Dia. M12, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.