M12-1.75 x 110mm Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

UNBRAKO |Zoro #: G1176804|Mfr #: 25791

$183.28 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176804 Mfr #: 25791
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M12-1.75Drive Size: 10mm
Head Dia.: 18mmFinish: Black Oxide
Min. Tensile Strength: 176, 900 psiThread Type: Coarse
Thread Direction: Right HandThread Size: 1.75mm
Material: Alloy SteelHead Type: Standard
Item: Metric Socket Head Cap ScrewHead Height: 12mm
Rockwell Hardness: 40 to 43System of Measurement: Metric
Thread Dia.: M12Thread Style: Partially Threaded
Thread Length: 36mmLength: 110mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M12-1.75, Material Alloy Steel, Black Oxide Finish, Thread Size 1.75mm, Drive Type Hex Socket, Drive Size 10mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 110mm, Thread Length 36mm, Head Height 12mm, Thread Dia. M12, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.