M12-1.75 x 35mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G2152455|Mfr #: 25530

$173.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2152455 Mfr #: 25530
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M12-1.75Drive Size: 10mm
Head Dia.: 18mmFinish: Black Oxide
Thread Length: 35mmMin. Tensile Strength: 176, 900 psi
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 1.75mmLength: 35mm
Material: Alloy SteelHead Type: Standard
Item: Metric Socket Head Cap ScrewHead Height: 12mm
Rockwell Hardness: 40 to 43System of Measurement: Metric
Thread Dia.: M12Thread Style: Fully Threaded
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M12-1.75, Material Alloy Steel, Black Oxide Finish, Thread Size 1.75mm, Drive Type Hex Socket, Drive Size 10mm, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 35mm, Thread Length 35mm, Head Height 12mm, Thread Dia. M12, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.