M16-2.00 x 120mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

UNBRAKO |Zoro #: G1310145|Mfr #: 03126

$168.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310145 Mfr #: 03126
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M16-2.00Drive Size: 14mm
Head Dia.: 24mmFinish: Black Oxide
Min. Tensile Strength: 176, 900 psiThread Type: Coarse
Thread Direction: Right HandThread Size: 2.00mm
Material: Alloy SteelHead Type: Standard
Item: Metric Socket Head Cap ScrewHead Height: 16mm
Rockwell Hardness: 40 to 43System of Measurement: Metric
Thread Dia.: M16Thread Length: 44mm
Length: 120mmThread Style: Partially Threaded
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M16-2.00, Material Alloy Steel, Black Oxide Finish, Thread Size 2.00mm, Drive Type Hex Socket, Drive Size 14mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 120mm, Thread Length 44mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.