M16-2.00 x 40mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

UNBRAKO |Zoro #: G2380743|Mfr #: 25751

$69.28 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380743 Mfr #: 25751
Drive Type: Hex SocketFinish: Black Oxide
Thread Direction: Right HandHead Type: Standard
Thread Dia.: M16Thread Size: 2.00mm
System of Measurement: MetricMin. Tensile Strength: 176, 900 psi
Material: Alloy SteelHead Height: 16mm
Length: 40mmHead Dia.: 24mm
Item: Metric Socket Head Cap ScrewRockwell Hardness: 40 to 43
Meets/Exceeds: ASTM A574, ANSI B18.3.1MThread Type: Coarse
Thread Style: Fully ThreadedThread Length: 40mm
Dia./Thread Size: M16-2.00Drive Size: 14mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M16-2.00, Material Alloy Steel, Black Oxide Finish, Thread Size 2.00mm, Drive Type Hex Socket, Drive Size 14mm, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 40mm, Thread Length 40mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.