Shop Alternate Products
This Product is Discontinued
Unbrako
2.00mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK (Discontinued)
Mfr # 12474
Zoro # G1370932
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 2.00mm
- Drive Type Hex Socket
- Drive Size 14mm
- Material Alloy Steel