DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

M20-2.50 x 160mm Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

UNBRAKO| Zoro #: G2376394| Mfr #: 07462

$294.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376394 Mfr #: 07462
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Alloy Steel
Drive Size: 17mmFastener Thread Type: Metric Coarse
Head Height: 20mmDia./Thread Size: M20-2.50
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Screw Head Type: CylindricalRockwell Hardness: 40 to 43
Thread Dia.: M20Fastener Finish: Black Oxide
Thread Style: Partially ThreadedThread Length: 52mm
Length: 160mmMin. Tensile Strength: 176, 900 psi
Head Dia.: 36mmCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M20-2.50, Length 160mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 20mm, Thread Dia. M20, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.