M20-2.50 x 90mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

UNBRAKO |Zoro #: G1093303|Mfr #: 03144

$190.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093303 Mfr #: 03144
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M20-2.50Drive Size: 17mm
Finish: Black OxideThread Type: Fine
Thread Direction: Right HandThread Size: 2.50mm
Material: Alloy SteelHead Type: Standard
Item: Metric Socket Head Cap ScrewHead Height: 20mm
Rockwell Hardness: 40 to 43System of Measurement: Metric
Thread Dia.: M20Min. Tensile Strength: 176, 900 psi
Head Dia.: 30mmThread Style: Partially Threaded
Thread Length: 52mmLength: 90mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M20-2.50, Material Alloy Steel, Black Oxide Finish, Thread Size 2.50mm, Drive Type Hex Socket, Drive Size 17mm, Thread Type Fine, Thread Style Partially Threaded, Thread Direction Right Hand, Length 90mm, Thread Length 52mm, Head Height 20mm, Thread Dia. M20, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.