M30-3.50 x 150mm Black Oxide Alloy Steel Socket Head Cap Screw

UNBRAKO |Zoro #: G0592514|Mfr #: 40617

$58.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0592514 Mfr #: 40617
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M30-3.50Drive Size: 22mm
Head Dia.: 45mmFinish: Black Oxide
Thread Type: FineThread Direction: Right Hand
Thread Size: 0.50mmMaterial: Alloy Steel
Head Type: StandardItem: Metric Socket Head Cap Screw
Head Height: 30mmRockwell Hardness: 40 to 43
System of Measurement: MetricThread Dia.: M30
Min. Tensile Strength: 150, 000 psiThread Style: Partially Threaded
Thread Length: 72mmLength: 150mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M30-3.50, Material Alloy Steel, Black Oxide Finish, Thread Size 0.50mm, Drive Type Hex Socket, Drive Size 22mm, Thread Type Fine, Thread Style Partially Threaded, Thread Direction Right Hand, Length 150mm, Thread Length 72mm, Head Height 30mm, Thread Dia. M30

Product Reviews

Save 15% when you sign up for Z-mail.