M4-0.70 x 30mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO |Zoro #: G1613132|Mfr #: 03018

$85.27 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1613132 Mfr #: 03018
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M4-0.70Drive Size: 3mm
Head Dia.: 7mmFinish: Black Oxide
Thread Type: FineThread Direction: Right Hand
Thread Size: 0.70mmMaterial: Alloy Steel
Head Type: StandardItem: Metric Socket Head Cap Screw
Head Height: 4mmRockwell Hardness: 40 to 43
System of Measurement: MetricThread Dia.: M4
Thread Style: Partially ThreadedThread Length: 20mm
Length: 30mmMin. Tensile Strength: 190, 000
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M4-0.70, Material Alloy Steel, Black Oxide Finish, Thread Size 0.70mm, Drive Type Hex Socket, Drive Size 3mm, Thread Type Fine, Thread Style Partially Threaded, Thread Direction Right Hand, Length 30mm, Thread Length 20mm, Head Height 4mm, Thread Dia. M4, Package Quantity 200

Product Reviews

Save 15% when you sign up for Z-mail.