M6-1.00 x 110mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G0864184| Mfr #: 03054

$497.86 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864184 Mfr #: 03054
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Alloy Steel
Drive Size: 5mmHead Dia.: 10mm
Head Height: 6mmMin. Tensile Strength: 190, 000
Dia./Thread Size: M6-1.00Thread Direction: Right Hand
Item: Metric Socket Head Cap ScrewRockwell Hardness: 40 to 43
Thread Dia.: M6Fastener Finish: Black Oxide
Fastener Thread Type: UNCThread Style: Partially Threaded
Thread Length: 24mmLength: 110mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 110mm, Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.