M6-1.00 x 40mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO |Zoro #: G1467986|Mfr #: 21075

$89.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1467986 Mfr #: 21075
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M6-1.00Drive Size: 5mm
Head Dia.: 10mmFinish: Black Oxide
Min. Tensile Strength: 190, 000Thread Type: Coarse
Thread Direction: Right HandThread Size: 1.00mm
Material: Alloy SteelHead Type: Standard
Item: Metric Socket Head Cap ScrewHead Height: 6mm
Rockwell Hardness: 40 to 43System of Measurement: Metric
Thread Dia.: M6Thread Style: Partially Threaded
Thread Length: 24mmLength: 40mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M6-1.00, Material Alloy Steel, Black Oxide Finish, Thread Size 1.00mm, Drive Type Hex Socket, Drive Size 5mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 40mm, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 200

Product Reviews

Save 15% when you sign up for Z-mail.