M8-1.25 x 25mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO |Zoro #: G0468011|Mfr #: 19351

$62.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468011 Mfr #: 19351
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.1M
Dia./Thread Size: M8-1.25Drive Size: 6mm
Head Dia.: 13mmFinish: Black Oxide
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 1.25mmMaterial: Alloy Steel
Head Type: StandardItem: Metric Socket Head Cap Screw
Head Height: 8mmRockwell Hardness: 40 to 43
System of Measurement: MetricThread Dia.: M8
Min. Tensile Strength: 190, 000Thread Style: Fully Threaded
Thread Length: 25mmLength: 25mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, Standard, M8-1.25, Material Alloy Steel, Black Oxide Finish, Thread Size 1.25mm, Drive Type Hex Socket, Drive Size 6mm, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 25mm, Thread Length 25mm, Head Height 8mm, Thread Dia. M8, Package Quantity 200

Product Reviews

Save 15% when you sign up for Z-mail.