LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 1/4"X1-1/2", 10-24, PK25

UNBRAKO| Zoro #: G1717161| Mfr #: 17980

$70.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717161 Mfr #: 17980
Item: Shoulder ScrewThread Length: 3/8"
Head Height: 1/2"System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.3Head Dia.: 1"
Head Style: KnurledShoulder Length Tolerance: +/- 0.005"
Rockwell Hardness: 36 to 43Class: 3A
Drive Type: Hex SocketThread Size: 10-24
Temp. Range (F): 50 Degrees to 550 DegreesDrive Size: 1/8"
Screw Head Dia.: 1.000"Min. Tensile Strength (PSI): 160, 000
Shear Strength (PSI): 96, 000Shoulder Dia.: 1/4"
Finish: PlainMaterial: Alloy steel
Shoulder Length: 1-1/2"Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8", Shoulder Dia. 1/4", Shoulder Length 1 1/2", Thread Length 3/8", Head Dia. 1", Head Height 1/2", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.