Shoulder Screw, 1/4"X1", 10-24, PK25

UNBRAKO| Zoro #: G2421386| Mfr #: 02352

$51.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2421386 Mfr #: 02352
Drive Type: Hex SocketMeets/Exceeds: ANSI/ASME B18.3
Shoulder Length Tolerance: +/- 0.005"Drive Size: 1/8"
Head Dia.: 1"Finish: Plain
Head Height: 1/2"Shear Strength (PSI): 96, 000
Thread Size: 10-24Screw Head Dia.: 1.000"
Material: Alloy SteelTemp. Range (F): 50 to 550
Thread Length: 3/8"Item: Shoulder Screw
Shoulder Dia.: 1/4"Rockwell Hardness: 36 to 43
Head Style: KnurledClass: 3A
Min. Tensile Strength (PSI): 160, 000System of Measurement: Inch
Shoulder Length: 1"Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8", Shoulder Dia. 1/4", Shoulder Length 1", Thread Length 3/8", Head Dia. 1", Head Height 1/2", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.