Shoulder Screw, 1/4"X3/4", 10-24, PK25

UNBRAKO| Zoro #: G0406226| Mfr #: 15859

$60.56 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406226 Mfr #: 15859
Drive Size: 1/8"System of Measurement: Inch
Screw Head Dia.: 1.000"Rockwell Hardness: 36 to 43
Material: Alloy steelShoulder Dia.: 1/4"
Class: 3ADrive Type: Hex Socket
Finish: PlainMeets/Exceeds: ANSI/ASME B18.3
Shear Strength (PSI): 96, 000Temp. Range (F): 50 Degrees to 550 Degrees
Shoulder Length Tolerance: +/- 0.005"Thread Length: 3/8"
Item: Shoulder ScrewThread Size: 10-24
Head Dia.: 1"Head Height: 1/2"
Head Style: KnurledMin. Tensile Strength (PSI): 160, 000
Shoulder Length: 3/4"Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8", Shoulder Dia. 1/4", Shoulder Length 3/4", Thread Length 3/8", Head Dia. 1", Head Height 1/2", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.