Shoulder Screw, 3/4"X1-3/4", 5/8-11, PK10

UNBRAKO| Zoro #: G1413325| Mfr #: 25809

$154.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1413325 Mfr #: 25809
Min. Tensile Strength (PSI): 160, 000Item: Shoulder Screw
Rockwell Hardness: 36 to 43System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.3Shear Strength (PSI): 96, 000
Finish: PlainDrive Type: Hex Socket
Screw Head Dia.: 1.000"Class: 3A
Thread Length: 3/8"Temp. Range (F): 50 Degrees to 550 Degrees
Head Height: 1/2"Head Dia.: 1"
Shoulder Dia.: 3/4"Thread Size: 5/8-11
Head Style: KnurledDrive Size: 3/8"
Shoulder Length Tolerance: +/- 0.005"Material: Alloy steel
Shoulder Length: 1-3/4"Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/8-11, Drive Type Hex Socket, Drive Size 3/8", Shoulder Dia. 3/4", Shoulder Length 1 3/4", Thread Length 3/8", Head Dia. 1", Head Height 1/2", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 10
Save 15%. Sign up for Z-mail.