Shoulder Screw, 3/4"X4-1/4", 5/8-11, PK10

UNBRAKO| Zoro #: G2428824| Mfr #: 07590

$261.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428824 Mfr #: 07590
Head Dia.: 1"Class: 3A
Head Height: 1/2"Item: Shoulder Screw
Material: Alloy steelMeets/Exceeds: ANSI/ASME B18.3
Thread Size: 5/8-11Thread Length: 3/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Min. Tensile Strength (PSI): 160, 000Finish: Plain
Shoulder Length Tolerance: +/- 0.005"Screw Head Dia.: 1.000"
Drive Size: 3/8"Shoulder Dia.: 3/4"
Head Style: KnurledRockwell Hardness: 36 to 43
Temp. Range (F): 50 Degrees to 550 DegreesShear Strength (PSI): 96, 000
Shoulder Length: 4-1/4"Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/8-11, Drive Type Hex Socket, Drive Size 3/8", Shoulder Dia. 3/4", Shoulder Length 4 1/4", Thread Length 3/8", Head Dia. 1", Head Height 1/2", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.