Shoulder Screw, 3/8"X1-1/2", 5/16-18, PK25

UNBRAKO| Zoro #: G2391733| Mfr #: 18465

$90.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391733 Mfr #: 18465
Min. Tensile Strength (PSI): 160, 000Item: Shoulder Screw
Rockwell Hardness: 36 to 43System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.3Shear Strength (PSI): 96, 000
Finish: PlainDrive Type: Hex Socket
Screw Head Dia.: 0.562"Class: 3A
Thread Length: 1/2"Temp. Range (F): 50 Degrees to 550 Degrees
Head Height: 1/4"Head Dia.: 9/16"
Shoulder Dia.: 3/8"Thread Size: 5/16-18
Head Style: KnurledDrive Size: 3/16"
Shoulder Length Tolerance: +/- 0.005"Material: Alloy steel
Shoulder Length: 1-1/2"Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/16-18, Drive Type Hex Socket, Drive Size 3/16", Shoulder Dia. 3/8", Shoulder Length 1 1/2", Thread Length 1/2", Head Dia. 9/16", Head Height 1/4", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 0.562", Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 25
Save 15%. Sign up for Z-mail.