Shoulder Screw, 3/8"X3/4", 5/16-18, PK25

UNBRAKO| Zoro #: G0970925| Mfr #: 16800

$65.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970925 Mfr #: 16800
Drive Type: Hex SocketMeets/Exceeds: ANSI/ASME B18.3
Shoulder Length Tolerance: +/- 0.005"Drive Size: 3/16"
Head Dia.: 9/16"Finish: Plain
Head Height: 1/4"Shear Strength (PSI): 96, 000
Thread Size: 5/16-18Screw Head Dia.: 0.562"
Material: Alloy SteelTemp. Range (F): 50 to 550
Thread Length: 1/2"Item: Shoulder Screw
Shoulder Dia.: 3/8"Rockwell Hardness: 36 to 43
Head Style: KnurledClass: 3A
Min. Tensile Strength (PSI): 160, 000System of Measurement: Inch
Shoulder Length: 3/4"Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/16-18, Drive Type Hex Socket, Drive Size 3/16", Shoulder Dia. 3/8", Shoulder Length 3/4", Thread Length 1/2", Head Dia. 9/16", Head Height 1/4", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 0.562", Min. Tensile Strength (PSI) 160, 000, Shear Strength (PSI) 96, 000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.