20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shoulder Screw, 5/16"X1/2", 1/4-20, PK25

UNBRAKO| Zoro #: G1485574| Mfr #: 14047

$54.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1485574 Mfr #: 14047
Drive Type: Hex SocketMeets/Exceeds: ANSI/ASME B18.3
Shoulder Length Tolerance: +/- 0.005"Drive Size: 5/32"
Head Dia.: 7/16"Finish: Plain
Head Height: 7/32"Shear Strength (PSI): 96, 000
Thread Size: 1/4-20Screw Head Dia.: 0.438"
Material: Alloy SteelTemp. Range (F): 50 to 550
Thread Length: 7/16"Item: Shoulder Screw
Shoulder Dia.: 5/16"Rockwell Hardness: 36 to 43
Head Style: KnurledShoulder Length: 1/2"
Class: 3AMin. Tensile Strength (PSI): 160, 000
System of Measurement: InchCountry of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/4-20, Drive Type Hex Socket, Drive Size 5/32", Shoulder Dia. 5/16", Shoulder Length 1/2", Thread Length 7/16", Head Dia. 7/16", Head Height 7/32", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 0.438", Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.