Shoulder Screw, 5/8"X3-3/4", 1/2-13, PK10

UNBRAKO| Zoro #: G1177452| Mfr #: 17089

$193.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177452 Mfr #: 17089
Screw Head Dia.: 0.875"Drive Size: 5/16"
Shoulder Length Tolerance: +/- 0.005"Thread Length: 3/4"
Min. Tensile Strength (PSI): 160, 000Shoulder Dia.: 5/8"
Temp. Range (F): 50 Degrees to 550 DegreesRockwell Hardness: 36 to 43
Item: Shoulder ScrewHead Style: Knurled
Head Height: 3/8"Drive Type: Hex Socket
Meets/Exceeds: ANSI/ASME B18.3Thread Size: 1/2-13
System of Measurement: InchShear Strength (PSI): 96, 000
Head Dia.: 7/8"Finish: Plain
Material: Alloy steelClass: 3A
Shoulder Length: 3-3/4"Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/2-13, Drive Type Hex Socket, Drive Size 5/16", Shoulder Dia. 5/8", Shoulder Length 3 3/4", Thread Length 3/4", Head Dia. 7/8", Head Height 3/8", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 0.875", Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 10

Product Reviews