20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shoulder Screw, 5/8"X4-3/4", 1/2-13, PK10

UNBRAKO| Zoro #: G2208297| Mfr #: 19201

$262.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208297 Mfr #: 19201
Drive Type: Hex SocketMeets/Exceeds: ANSI/ASME B18.3
Shoulder Length Tolerance: +/- 0.005"Drive Size: 5/16"
Head Dia.: 7/8"Finish: Plain
Head Height: 3/8"Shear Strength (PSI): 96, 000
Thread Size: 1/2-13Screw Head Dia.: 0.875"
Material: Alloy SteelTemp. Range (F): 50 to 550
Thread Length: 3/4"Item: Shoulder Screw
Shoulder Dia.: 5/8"Rockwell Hardness: 36 to 43
Head Style: KnurledClass: 3A
Min. Tensile Strength (PSI): 160, 000System of Measurement: Inch
Shoulder Length: 4-3/4"Country of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/2-13, Drive Type Hex Socket, Drive Size 5/16", Shoulder Dia. 5/8", Shoulder Length 4 3/4", Thread Length 3/4", Head Dia. 7/8", Head Height 3/8", Shoulder Length Tolerance +/- 0.005", Screw Head Dia. 0.875", Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 3A, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI/ASME B18.3, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.