Shoulder Screw, 10mmX16mm, M8x1.25mm, PK50

UNBRAKO| Zoro #: G1833666| Mfr #: 05388

$207.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1833666 Mfr #: 05388
Thread Size: M8 x 1.25mmRockwell Hardness: 36 to 43
Drive Type: Hex SocketMin. Tensile Strength (PSI): 160, 000
Shear Strength (PSI): 96, 000Thread Length: 13.25mm
Shoulder Dia.: 10mmMeets/Exceeds: ANSI B18.3.3M/ISO7379
Shoulder Length Tolerance: +0.25mmItem: Shoulder Screw
Head Height: 7mmMaterial: Alloy steel
Head Dia.: 16mmTemp. Range (F): 50 Degrees to 550 Degrees
System of Measurement: MetricDrive Size: 5mm
Screw Head Dia.: 16mmClass: 4g6g
Finish: PlainHead Style: Knurled
Shoulder Length: 16mmCountry of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size M8 x 1.25mm, Drive Type Hex Socket, Drive Size 5mm, Shoulder Dia. 10mm, Shoulder Length 16mm, Thread Length 13.25mm, Head Dia. 16mm, Head Height 7mm, Shoulder Length Tolerance +0.25mm, Screw Head Dia. 16mm, Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 4g6g, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI B18.3.3M/ISO7379, Package Quantity 50
Save 15%. Sign up for Z-mail.