Shoulder Screw, 12mmX50mm, M10x1.50mm, PK25

UNBRAKO| Zoro #: G2306394| Mfr #: 05412

$217.03 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306394 Mfr #: 05412
Drive Type: Hex SocketMeets/Exceeds: ANSI B18.3.3M/ISO7379
Shoulder Length Tolerance: +0.25mmDrive Size: 6mm
Head Dia.: 18mmFinish: Plain
Head Height: 8mmShear Strength (PSI): 96, 000
Thread Size: M10 x 1.50mmScrew Head Dia.: 18mm
Material: Alloy SteelTemp. Range (F): 50 to 550
Thread Length: 16.25mmItem: Shoulder Screw
Shoulder Dia.: 12mmRockwell Hardness: 36 to 43
Head Style: KnurledClass: 4g6g
Min. Tensile Strength (PSI): 160, 000System of Measurement: Metric
Shoulder Length: 50mmCountry of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size M10 x 1.50mm, Drive Type Hex Socket, Drive Size 6mm, Shoulder Dia. 12mm, Shoulder Length 50mm, Thread Length 16.25mm, Head Dia. 18mm, Head Height 8mm, Shoulder Length Tolerance +0.25mm, Screw Head Dia. 18mm, Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 4g6g, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI B18.3.3M/ISO7379, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.