JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Shoulder Screw, 16mmX70mm, M12x1.75mm, PK25

UNBRAKO| Zoro #: G1104056| Mfr #: 05438

$396.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104056 Mfr #: 05438
Thread Length: 18.25mmThread Size: M12 x 1.75mm
Item: Shoulder ScrewShoulder Dia.: 16mm
Head Height: 10mmShoulder Length Tolerance: +0.25mm
Shear Strength (PSI): 96, 000System of Measurement: Metric
Drive Size: 8mmTemp. Range (F): 50 Degrees to 550 Degrees
Screw Head Dia.: 24mmMin. Tensile Strength (PSI): 160, 000
Head Dia.: 24mmHead Style: Knurled
Meets/Exceeds: ANSI B18.3.3M/ISO7379Rockwell Hardness: 36 to 43
Finish: PlainDrive Type: Hex Socket
Class: 4g6gMaterial: Alloy steel
Shoulder Length: 70mmCountry of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size M12 x 1.75mm, Drive Type Hex Socket, Drive Size 8mm, Shoulder Dia. 16mm, Shoulder Length 70mm, Thread Length 18.25mm, Head Dia. 24mm, Head Height 10mm, Shoulder Length Tolerance +0.25mm, Screw Head Dia. 24mm, Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 4g6g, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI B18.3.3M/ISO7379, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.