Shoulder Screw, 6mmX10mm, M5 x 0.80mm, PK50

UNBRAKO| Zoro #: G2100761| Mfr #: 05364

$244.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100761 Mfr #: 05364
Drive Type: Hex SocketMeets/Exceeds: ANSI B18.3.3M/ISO7379
Shoulder Length Tolerance: +0.25mmDrive Size: 3mm
Head Dia.: 10mmFinish: Plain
Head Height: 4.5mmShear Strength (PSI): 96, 000
Thread Size: M5 x 0.80mmScrew Head Dia.: 10mm
Material: Alloy SteelTemp. Range (F): 50 to 550
Thread Length: 9.75mmItem: Shoulder Screw
Shoulder Dia.: 6mmRockwell Hardness: 36 to 43
Head Style: KnurledClass: 4g6g
Min. Tensile Strength (PSI): 160, 000System of Measurement: Metric
Shoulder Length: 10mmCountry of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size M5 x 0.80mm, Drive Type Hex Socket, Drive Size 3mm, Shoulder Dia. 6mm, Shoulder Length 10mm, Thread Length 9.75mm, Head Dia. 10mm, Head Height 4.5mm, Shoulder Length Tolerance +0.25mm, Screw Head Dia. 10mm, Min. Tensile Strength (PSI) 160, 000, Shear Strength (PSI) 96, 000, Temp. Range (F) 50 to 550, Class 4g6g, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI B18.3.3M/ISO7379, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.