Shoulder Screw, 8mmX12mm, M6 x 1mm, PK50

UNBRAKO| Zoro #: G1706056| Mfr #: 05375

$257.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1706056 Mfr #: 05375
System of Measurement: MetricMaterial: Alloy steel
Thread Size: M6 x 1mmHead Style: Knurled
Head Dia.: 13mmShoulder Dia.: 8mm
Screw Head Dia.: 13mmMeets/Exceeds: ANSI B18.3.3M/ISO7379
Shoulder Length Tolerance: +0.25mmRockwell Hardness: 36 to 43
Temp. Range (F): 50 Degrees to 550 DegreesDrive Type: Hex Socket
Shear Strength (PSI): 96, 000Min. Tensile Strength (PSI): 160, 000
Drive Size: 4mmThread Length: 11.25mm
Shoulder Length: 12mmItem: Shoulder Screw
Finish: PlainClass: 4g6g
Head Height: 5.5mmCountry of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size M6 x 1.0mm, Drive Type Hex Socket, Drive Size 4mm, Shoulder Dia. 8mm, Shoulder Length 12mm, Thread Length 11.25mm, Head Dia. 13mm, Head Height 5.5mm, Shoulder Length Tolerance +0.25mm, Screw Head Dia. 13mm, Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 4g6g, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI B18.3.3M/ISO7379, Package Quantity 50
Save 15%. Sign up for Z-mail.