Shoulder Screw, 8mmX16mm, M6 x 1mm, PK50

UNBRAKO| Zoro #: G0385016| Mfr #: 05377

$258.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385016 Mfr #: 05377
Drive Type: Hex SocketMeets/Exceeds: ANSI B18.3.3M/ISO7379
Shoulder Length Tolerance: +0.25mmDrive Size: 4mm
Head Dia.: 13mmFinish: Plain
Head Height: 5.5mmShear Strength (PSI): 96, 000
Thread Size: M6 x 1mmScrew Head Dia.: 13mm
Material: Alloy steelTemp. Range (F): 50 to 550
Thread Length: 11.25mmItem: Shoulder Screw
Shoulder Dia.: 8mmRockwell Hardness: 36 to 43
Head Style: KnurledClass: 4g6g
Min. Tensile Strength (PSI): 160, 000System of Measurement: Metric
Shoulder Length: 16mmCountry of Origin (subject to change): Unknown

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size M6 x 1.0mm, Drive Type Hex Socket, Drive Size 4mm, Shoulder Dia. 8mm, Shoulder Length 16mm, Thread Length 11.25mm, Head Dia. 13mm, Head Height 5.5mm, Shoulder Length Tolerance +0.25mm, Screw Head Dia. 13mm, Min. Tensile Strength (PSI) 160,000, Shear Strength (PSI) 96,000, Temp. Range (F) 50 to 550, Class 4g6g, Rockwell Hardness 36 to 43, Meets/Exceeds ANSI B18.3.3M/ISO7379, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.