Socket Set Screw, Cup, 10-24x5/16, PK100

UNBRAKO| Zoro #: G0942706| Mfr #: 18953

$20.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942706 Mfr #: 18953
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI B18.3Drive Size: 3/32"
Finish: Black OxidePoint Type: Cup
Thread Size: 10-24Material: Alloy steel
Temp. Range (F): -50 to 550Point Material: Alloy Steel
Item: Socket Set ScrewRockwell Hardness: 45 to 53
Decimal Equivalent: 0.094"Class: 3A
Point Dia.: 0.098"Overall Length: 5/16"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 10-24, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32", Overall Length 5/16", Point Dia. 0.098", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.