Socket Set Screw, Cup, 10-32x5/8, PK100

UNBRAKO |Zoro #: G1850545|Mfr #: 07316

$42.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1850545 Mfr #: 07316
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI B18.3Drive Size: 3/32"
Overall Length: 5/8"Finish: Black Oxide
Point Type: CupThread Size: 10-32
Material: Alloy SteelTemp. Range (F): -50 to 550
Point Material: Alloy SteelItem: Socket Set Screw
Rockwell Hardness: 45 to 53Decimal Equivalent: 0.094"
Class: 3APoint Dia.: 0.098"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 10-32, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32", Overall Length 5/8", Point Dia. 0.098", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.