Shop Alternate Products
This Product is Discontinued
Unbrako
Socket Set Screw, Cup, 1/2-13x7/8, PK100 (Discontinued)
Mfr # 02911
Zoro # G0873555
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2-13
- Overall Length 7/8 in
- Drive Type Hex Socket
- Drive Size 1/4 in